Flush Valve for CST416M
Aquia® Flush Valve for CST416M
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- CST416M
- Collection:
- Aquia®
- Height:
- 2 in
- Length:
- 12 in
- Product Type:
- Flush Valve Assembly
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 4 in