0.8 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in Cotton
Aquia® IV 0.8 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in Cotton
Frequently Purchased Together
Product Details
Product Details
- DYNAMAX TORNADO FLUSH utilizes 360 degree cleaning power to reach every part of the bowl
- 1.0 gallons per flush 1G® technology with Tornado Flush™ system for a powerful centrifugal rinse
- CeFiONtect™ glaze gives the bowl a lubricious quality that prevents particles from adhering
- Universal Height for more comfort across a broader range of individuals
- Decorative left-hand chrome trip lever
- ADA, WaterSense®, CALGreen, and CEC compliant
- Lid-top chrome dual flush push button - Select 1.28 or 0.8 GPF
- Universal Height allows for more comfort across a broader range of individuals
- WaterSense®, CALGreen, and CEC compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Aquia® IV
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- Yes
- EPA Compliant:
- No
- Flow Rate:
- 0.8 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Button
- Height:
- 28-1/8 in
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Seat Features:
- Bidet
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 28-1/4 in
- Toilet Bowl Width:
- 15-3/16 in
- Toilet Installation:
- Floor Mount
- Toilet Type:
- One Piece
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes