0.8 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in Cotton
Aquia® IV 0.8 gpf/1.28 gpf Elongated Dual Flush One Piece Toilet in Cotton
Frequently Purchased Together
Product Details
- DYNAMAX TORNADO FLUSH utilizes 360 degree cleaning power to reach every part of the bowl
- Highly efficient dual flush system promotes water conservation
- CEFIONTECT ceramic glaze prevents debris and mold from adhering to ceramic surfaces
- Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
- Completely skirted design for a sleek and understated look
- Elongated one-piece toilet, easier to maintain versus a two-piece toilet
- TOTO WASHLET+ upgrade compatibility: designed to work with a T40 WASHLET+ bidet seat for seamless integration
- Lid-top chrome dual flush push button - Select 1.28 or 0.8 GPF
- Universal Height allows for more comfort across a broader range of individuals
- WaterSense®, CALGreen, and CEC compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Aquia® IV
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- Yes
- EPA Compliant:
- No
- Flow Rate:
- 0.8 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Button
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-9/16 in
- Toilet Bowl Length:
- 27-1/2 in
- Toilet Bowl Width:
- 15-3/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trip Lever Location:
- Top
- Type:
- TMS646234CEMFGN01
- WaterSense Labeled:
- Yes
- Weight:
- 126 lb