1 gpf Toilet Tank in Bone
This product has been replaced by
Manufacturer Part #ST446UMA#03
Aquia® IV 1 gpf Toilet Tank in Bone
Product Details
Product Details
- Aquia IV 1G toilet tank for use with Aquia IV toilet bowl
- Dual flush system allows you to proactively conserve water - Select 1.0 GPF or 0.8 GPF
- Lid-top chrome dual flush push button
- WaterSense®, CALGreen, and CEC compliant
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Purchased separately: Aquia IV bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Aquia® IV
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Handle Type:
- Push Button
- Height:
- 13-1/8 in
- IAPMO Listed:
- Yes
- Length:
- 6-3/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 15-9/16 in