This product requires certification to purchase.

1.28 gpf Toilet Tank in Sedona Beige

You last purchased this on
 
TOTO

Aquia® IV 1.28 gpf Toilet Tank in Sedona Beige

  • Fast #
  • Part #TST446EMNA12
  • Item #9914002
  • Manufacturer Part #ST446EMNA#12
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Aquia® IV 1.28 gpf Toilet Tank in Sedona Beige

  • Fast #
  • Part #TST446EMNA12
  • Item #9914002
  • Manufacturer Part #ST446EMNA#12
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Sedona Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Aquia IV toilet tank for use with Aquia IV toilet bowl
  • Dual flush system allows you to proactively conserve water - Select 1.28 GPF or 0.8 GPF
  • Lid-top chrome dual flush push button
  • Auto Flush compatible
  • WaterSense®, CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: Aquia IV bowl, wax ring, toilet mounting bolts, water supply lines, and optional WASHLET+ with Auto Flush kit
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.14, ASME A112.19.2
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Aquia® IV
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Depth:
6-3/8 in
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Tornado Flush
GSA Approved:
No
Handle Type:
Push Button
Height:
13-1/8 in
IAPMO Listed:
Yes
Length:
6-3/8 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Toilet Type:
Tank
Trip Lever Location:
Top
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
15-1/2 in