Elongated Floor Mount Bowl Toilet in Cotton
Aquia® IV Elongated Floor Mount Bowl Toilet in Cotton
Frequently Purchased Together
Product Details
Product Details
- Elongated front toilet bowl for use with Maris ST484M dual flush tank
- Skirted design conceals the trapway for a sophisticated look
- 3D tornado Flush® system with a powerful centrifugal rinse
- Cefiontect® glaze gives the bowl a lubricious quality that prevents particles from adhering
- Universal height for more comfort across a broader range of individuals
- ADA compliant
- 12 in rough-in
- Purchased separately - tank, wax ring, toilet mounting bolts, water supply lines and toilet seat
- May be adapted for 10 in or 14 in rough-in with optional TOTO parts - TSU08W.10 or TSU08W.14
- Included parts - bowl
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Aquia® IV
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Depth:
- 27-9/16 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Tornado Flush
- GSA Approved:
- No
- Height:
- 16-1/8 in
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Bowl Depth:
- 27-9/16 in
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 27-9/16 in
- Toilet Bowl Width:
- 15-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/4 in
- WaterSense Labeled:
- Yes
- Width:
- 15-1/2 in