This product requires certification to purchase.

Elongated Floor Mount Bowl Toilet in Cotton

TOTO

Aquia® IV Elongated Floor Mount Bowl Toilet in Cotton

  • Fast #
  • Part #TCT446CEGN01
  • Item #9913985
  • Manufacturer Part #CT446CEGN#01
5 out of 5 Customer Rating
Brand image
TOTO

Aquia® IV Elongated Floor Mount Bowl Toilet in Cotton

  • Fast #
  • Part #TCT446CEGN01
  • Item #9913985
  • Manufacturer Part #CT446CEGN#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Elongated front bowl and tank set
  • 12 in rough-in
  • Requires Certification

Recommended Accessories


Specifications

ASME:
ASME A112.19.2, ASME A112.19.14
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Aquia® IV
Color Finish Category:
Whites
Color Finish Name:
Cotton
Depth:
27-9/16 in
EPA Compliant:
Yes
Height:
14-15/16 in
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Toilet Bowl Depth:
27-9/16 in
Toilet Bowl Height:
14-15/16 in
Toilet Bowl Length:
27-9/16 in
Toilet Bowl Width:
11-5/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/4 in
UPC:
739268424159
Width:
15-1/2 in