This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
TOTO

Aquia® Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #TTL416SDHPN
  • Item #8154245
  • Manufacturer Part #TL416SDH#PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Aquia® Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #TTL416SDHPN
  • Item #8154245
  • Manufacturer Part #TL416SDH#PN
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Aquia®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
12 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Spout Height:
8-15/16 in
Spout Reach:
5 in
Spout Type:
Straight
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes