This product requires certification to purchase.

14-15/16 in. Vessel Mount Rectangular Vitreous China Bathroom Sink in Cotton

You last purchased this on
 
TOTO

Arvina™ 14-15/16 in. Vessel Mount Rectangular Vitreous China Bathroom Sink in Cotton

  • Fast #
  • Part #TLT425G01
  • Item #7587748
  • Manufacturer Part #LT425G#01
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Arvina™ 14-15/16 in. Vessel Mount Rectangular Vitreous China Bathroom Sink in Cotton

  • Fast #
  • Part #TLT425G01
  • Item #7587748
  • Manufacturer Part #LT425G#01
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Modern and elegant, rectangle vessel bathroom sink
  • Thin, rounded edges achieving a decorative design
  • Cefiontect ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Front overflow
  • ADA compliant
  • Includes installation template
  • Drain and faucet sold separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
Collection:
Arvina™
Color Finish Category:
Whites
Color Finish Name:
Cotton
Drain Opening:
1-1/4 in
Height:
2-3/4 in
Length:
14-15/16 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
14-15/16 in x 19-11/16 in x 4-3/4 in
Sink Depth:
4-3/4 in
Sink Installation Type:
Vessel Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Vessel Only:
Yes
WaterSense Labeled:
Yes
Width:
19-11/16 in