This product requires certification to purchase.

1/2 x 4-3/16 in. Controller

You last purchased this on
 
TOTO

Axiom® 1/2 x 4-3/16 in. Controller

  • Fast #
  • Part #TTLE03502U3
  • Item #9561014
  • Manufacturer Part #TLE03502U3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Axiom® 1/2 x 4-3/16 in. Controller

  • Fast #
  • Part #TTLE03502U3
  • Item #9561014
  • Manufacturer Part #TLE03502U3
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Electronic touchless sensor faucet controller
  • Operated entirely by hydropower. No external power source needed
  • No wiring. Easy installation and low-cost maintenance
  • Single-hole deck-mount installation
  • 20 second continual water flow provides an extended water stream for cleaning
  • Strategic location of sensor at tip of spout for instant response time
  • 0.5 gpm water flow rate
  • ADA Compliant
  • Includes controller and mounting hardware
  • Purchased separately: ECOPOWER 0.5 gpm spout and optional mixing valve for water that is not premixed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
TEL105-C20E
CSA Certified:
CSA B125.1
Collection:
Axiom®
Faucet Part Type:
Controller
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
0.5 gpm
GSA Approved:
No
Height:
5-13/16 in
IAPMO Listed:
Yes
Length:
4-3/16 in
NSF:
NSF 372
NSF Certified:
Yes
Proposition 65:
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
UL 1951
WaterSense Labeled:
Yes
Width:
4-7/16 in