This product requires certification to purchase.

Deck Mount Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
TOTO

Axiom® Deck Mount Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TT25T51AMCP
  • Item #9561062
  • Manufacturer Part #T25T51AM#CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Axiom® Deck Mount Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TT25T51AMCP
  • Item #9561062
  • Manufacturer Part #T25T51AM#CP
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Water flows easily without searching for the sensor - the sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The sensor is concealed within the spout body for a beautiful aesthetic
  • Stops automatically to prevent water waste - the on-demand system allows water flow only when needed. When hands are present, the water will flow. When hands are removed, the water will stop
  • Excellence in water savings - the 0.5 gpm 10 second on-demand faucet uses only 0.08 gallons per cycle and is CEC and CalGreen compliant. The eco cap aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water
  • Set your preferred temperature - the included mixing valve allows for simple water temperature adjustment
  • Easy installation and low-cost maintenance - included items: Spout, operating controller, mixing valve, and mounting hardware included. Purchased separately : Water supply line for G 1/2 inch connection
  • The choice of self-generating hydro-powered ECOPOWER® system, or AC system
  • Micro-sensor positioned underneath the spout head provides accurate hand detection and ensures smooth, consistent water distribution
  • Vandal resistant aerator housing
  • Durable chrome plated spout body
  • ADA compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Sensor
Battery Size:
3V
Battery Type:
Lithium
CEC Compliant:
For Sale in CA
Collection:
Axiom®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Height:
9-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
No
Handle Type:
Less Handles
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
7-13/16 in
Maximum Deck Thickness:
2 in
Number of Holes:
1 Hole
Origin:
Global
Power Source:
AC, Battery
Proposition 65:
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
9-1/8 in
Spout Reach:
6-5/16 in
Spout Type:
Fixed
Stream Type:
Aerated
Trim Only:
No
UL Listed:
UL 1951
Vandal Resistant:
Yes
Volts:
120V
WaterSense Labeled:
Yes
Width:
1-5/16 in