Sensor Bathroom Sink Faucet in Polished Chrome
Axiom® Sensor Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Electronic touchless sensor faucet
- Operated entirely by hydropower. No external power source needed
- No wiring. Easy installation and low-cost maintenance
- Single-hole deck-mount installation
- 20 second on-demand flow: water is only dispersed when the sensor is activated
- Strategic location of sensor at tip of spout for instant response time
- 0.35 gpm water-saving flow rate
- ADA Compliant
- Included: Spout
- Purchased separately: TELC103-D20E controller and TLM10 manual mixing valve for water that is not premixed
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA C22.2
- Collection:
- Axiom®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 4-13/16 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery, Hydroelectric Generator
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 4-5/8 in
- Spout Reach:
- 4-15/16 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- UL Listed:
- UL 1951
- WaterSense Labeled:
- Yes
- Width:
- 2 in