1.28 gpf Elongated One Piece Toilet in Cotton
Carlyle® II 1.28 gpf Elongated One Piece Toilet in Cotton
Frequently Purchased Together
Product Details
Product Details
- Concealed supply connection for seamless installation
- High-efficiency Tornado flush™
- Elongated bowl
- Rough-in size: 12"
- Auto Flush compatible
- Universal Height for more comfort across a broader range of individuals
- Glazed trapway
- ADA, WaterSense®, CALGreen, and CEC compliant
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Purchase Separately: Wax ring, toilet mounting bolts, water supply lines, compatible toilet seat SS124 or SS234 or T40 WASHLET+ Auto Flush ready bidet seat.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Carlyle® II
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 28-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 28-5/16 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Seat Features:
- Bidet
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 28-1/4 in
- Toilet Bowl Width:
- 16-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 16-1/2 in