Left-Hand Trip Lever in Cotton
Carolina Left-Hand Trip Lever in Cotton
Frequently Purchased Together
Product Details
Product Details
- Left hand tank lever with arm
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- CST854, CST884, Carlyle II, Carolina II, Drake, Drake II, MS604124CEF(R)G, MW6043046CEFG(A), MW6043056CEFG(A), MW6043074CEFG, MW6043084CEFG, ST701, Supreme, Supreme II, Ultimate, Ultramax, Ultimate, Ultramax, Ultramax II, Vespin II
- Collection:
- Carolina
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- Handle Type:
- Trip Lever
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No