Left-Hand Trip Lever in Polished Nickel
Carolina Left-Hand Trip Lever in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- One year limited warranty
- Reliability translates into reduced maintenance costs and superior performance
Specifications
- Brand Model Compatibility:
- CST854, CST884, Carlyle II, Carolina II, Drake, Drake II, MS604124CEF(R)G, MW6043046CEFG(A), MW6043056CEFG(A), MW6043074CEFG, MW6043084CEFG, ST701, Supreme II, Ultimate, Ultramax, Ultramax II, Vespin II
- Collection:
- Carolina
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Trip Lever Location:
- Left-Hand
- UPC:
- 739268404427
- WaterSense Labeled:
- No