Left-Hand Trip Lever
Carolina Left-Hand Trip Lever
Frequently Purchased Together
Product Details
Product Details
- Genuine TOTO replacement trip lever for use on select model toilets
- Zinc alloy handle with solid brass arm
- Reinforced spud assembly
- Installs quickly and easily
- Restores your TOTO tank back to optimal performance
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- CST854, CST884, Carlyle II, Carolina II, Drake, Drake II, MS604124CEF(R)G, MW6043046CEFG(A), MW6043056CEFG(A), MW6043074CEFG, MW6043084CEFG, ST701, Supreme II, Ultimate, Ultramax, Ultramax II, Vespin II
- Collection:
- Carolina
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Handle Type:
- Trip Lever
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No