Left-hand Trip Lever in Polished Brass
Carusoe™ Left-hand Trip Lever in Polished Brass
Product Details
Product Details
- Left Hand Tank Lever with Arm from the Carusoe Collection
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- CST716 Toilet Tank
- Collection:
- Carusoe™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Type:
- Trip Lever
- Number of Handles:
- Single Handle
- UL Listed:
- No
- WaterSense Labeled:
- No