This product requires certification to purchase.

Trip Lever in Oil Rubbed Bronze

You last purchased this on
 
TOTO

Clayton Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #TTHU148RB
  • Item #7574741
  • Manufacturer Part #THU148#RB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Clayton Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #TTHU148RB
  • Item #7574741
  • Manufacturer Part #THU148#RB
5 out of 5 Customer Rating

X Points
per PAIR
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Brand Model Compatibility:
CST784SF Close Coupled Toilet
Collection:
Clayton
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Type:
Lever
WaterSense Labeled:
Yes