This product requires certification to purchase.

High Speed Hand Dryer in Stainless Steel

You last purchased this on
 
TOTO

Clean Dry® High Speed Hand Dryer in Stainless Steel

  • Fast #
  • Part #THDR111SS
  • Item #7574712
  • Manufacturer Part #HDR111#SS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Clean Dry® High Speed Hand Dryer in Stainless Steel

  • Fast #
  • Part #THDR111SS
  • Item #7574712
  • Manufacturer Part #HDR111#SS
4 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wide, efficient air nozzle for quick drying
  • Hygienic, touch-free operation with splash-resistant design
  • Mounts flush with the wall for a space-saving, clean aesthetic
  • Beautiful stainless steel faceplate
  • Vandal proof water tray
  • Low operating noise for comfortable use
  • Energy efficient, AC powered
  • ADA compliant
  • Requires Certification

Specifications

AMP:
3.3
Collection:
Clean Dry®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
6-1/2 in
Height:
22-5/8 in
Volts:
120V
Watts:
390 W
Width:
12-5/8 in