This product requires certification to purchase.

High Speed Hand Dryer in White

You last purchased this on
 
TOTO

Clean Dry® High Speed Hand Dryer in White

  • Fast #
  • Part #THDR101WH
  • Item #7574639
  • Manufacturer Part #HDR101#WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Clean Dry® High Speed Hand Dryer in White

  • Fast #
  • Part #THDR101WH
  • Item #7574639
  • Manufacturer Part #HDR101#WH
5 out of 5 Customer Rating

X Points
per PAIR
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

AMP:
3.3
Collection:
Clean Dry®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
6-1/8 in
Height:
18-1/2 in
Volts:
120V
Watts:
390 W
Width:
9-5/8 in