This product requires certification to purchase.

Colonial White Toilet

TOTO

Colonial White Toilet

  • Fast #
  • Part #TTCU974CRE11
  • Item #4555375
  • Manufacturer Part #TCU974CRE#11
4.1 out of 5 Customer Rating
Brand image
TOTO

Colonial White Toilet

  • Fast #
  • Part #TTCU974CRE11
  • Item #4555375
  • Manufacturer Part #TCU974CRE#11
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Material: Vitreous china
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Color Finish Name:
Colonial White
Length:
20 in
UPC:
739268144200
WaterSense Labeled:
No
Width:
7-1/2 in