2 in. Gasket
Connelly™ 2 in. Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6912-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- Toto USA Aquia® III 1.6 and 0.9 gpf Toilets
- Collection:
- Connelly™
- Diameter - Outside:
- 2 in
- Product Type:
- Gasket
- WaterSense Labeled:
- Yes