This product requires certification to purchase.

Elongated Toilet Bowl in Cotton

TOTO

Connelly™ Elongated Toilet Bowl in Cotton

  • Fast #
  • Part #TCT494CEFG01
  • Item #7377331
  • Manufacturer Part #CT494CEFG#01
4.8 out of 5 Customer Rating
Brand image
TOTO

Connelly™ Elongated Toilet Bowl in Cotton

  • Fast #
  • Part #TCT494CEFG01
  • Item #7377331
  • Manufacturer Part #CT494CEFG#01
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Elongated front toilet bowl for use with Connelly ST494M dual-flush tank
  • Concealed trapway for a sophisticated look
  • 3D Tornado Flush™ system with a powerful centrifugal rinse
  • CeFiONtect™ glaze gives the bowl a lubricious quality that prevents particles from adhering
  • Universal height for more comfort across a broader range of individuals
  • ADA Compliant
  • 12" rough-in
  • Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Connelly™
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
Yes
EPA Compliant:
Yes
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
18-1/2 in
Toilet Bowl Width:
15 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
UPC:
739268258365