This product requires certification to purchase.

1.6 gpf Toilet Tank with Lid in Sedona Beige with Left-Hand Trip Lever

You last purchased this on
 
TOTO

Dartmouth 1.6 gpf Toilet Tank with Lid in Sedona Beige with Left-Hand Trip Lever

  • Fast #
  • Part #TST753S12
  • Item #1664446
  • Manufacturer Part #ST753S#12
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Dartmouth 1.6 gpf Toilet Tank with Lid in Sedona Beige with Left-Hand Trip Lever

  • Fast #
  • Part #TST753S12
  • Item #1664446
  • Manufacturer Part #ST753S#12
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Sedona Beige Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Material: Vitreous china
  • Flow rate: 1.6 gpf
  • Trip lever handle
  • Tank cover included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Dartmouth
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Handle Type:
Trip Lever
Height:
16-3/8 in
IAPMO Listed:
Yes
Length:
8-1/8 in
MA Approved:
No
Material:
Vitreous China
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
No
Width:
20-5/8 in