Deck Mount Sensor Bathroom Sink Faucet in Polished Chrome
Deck Mount Sensor Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
This product includes
TOTO 1/2 x 4-19/100 in. 0.35 gpm Control Valve
Part #TTLE01501U
- WATER FLOWS EASILY WITHOUT SEARCHING FOR THE SENSOR - The sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The sensor is concealed within the spout body for a beautiful aesthetic.
- STOPS AUTOMATICALLY TO PREVENT WATER WASTE - The on-demand system allows water flow only when needed. When hands are present, the water will flow. When hands are removed, the water will stop.
- EXCELLENCE IN WATER SAVINGS - The 0.35 GPM 20 second on-demand faucet uses only 0.12 gallons per cycle and is CEC and CALGreen compliant. ECO CAP aerating technology balances the amount of air bubbles in the water for a comfortable experience.
- EASY INSTALLATION AND LOW-COST MAINTENANCE - Included items: spout, operating controller and mounting hardware included. Purchased separately: water supply line for G 1/2 inch connection.
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- Height:
- 5-15/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- Number of Holes:
- 1 Hole
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 5-15/16 in
- Spout Reach:
- 4-11/16 in
- WaterSense Labeled:
- Yes
- Width:
- 1-3/4 in