Drain Valve Assembly for Toto USA CST744SF.10 Drake 1.6 gpf Elongated Toilet
Drain Valve Assembly for Toto USA CST744SF.10 Drake 1.6 gpf Elongated Toilet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Toto USA CST744SF.10 Drake® 1.6 gpf Elongated Toilet
- Product Type:
- Drain Valve
- UL Listed:
- No
- WaterSense Labeled:
- Yes