*CVR* CCY 1 & 0.8 GPF DRAKE 2PC UH
Drake® *CVR* CCY 1 & 0.8 GPF DRAKE 2PC UH
Product Details
Product Details
This product includes
TOTO 1.0 gpf Elongated ADA Bowl Toilet in Cotton
Part #TCT746CUFGT4001
TOTO 1 gpf Tank Toilet in White
Part #TST746UMA01
TOTO C2 Elongated Soft Close Bidet Seat
Part #TSW3074T4001
- WASHLET+® bidet seat and toilet, specially designed to conceal the WASHLET water supply and power cord.
- PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
- Wand self cleans inside and out with EWATER+® advanced technology
- Adjustable front and rear warm water washing with three temperature settings and five pressure settings. Oscillating stream option
- SoftClose® heated seat, automatic air deodorizer, and warm air dryer with three variable settings
- Convenient arm control panel
- DYNAMAX dual flush technology: powerfully and quietly reaches every part of the bowl with 1.0 or 0.8 gallons per flush
- Universal Height creates greater comfort across a broader range of individuals
- Newly designed to provide space savings similar to a round bowl without compromising the comfort of an elongated shape
- Included parts: WASHLET installation hardware, tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Drake®
- Flow Rate:
- 0.8/1.0 gpf
- Flow Rate Range:
- Less than 1.0 gpf
- Handle Type:
- Trip Lever
- Height:
- 30-1/8 in
- Length:
- 27-7/16 in
- Material:
- Vitreous China, Plastic
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 18-9/16 in