This product requires certification to purchase.

1.28 gpf Toilet Tank in Cotton

You last purchased this on
 
TOTO

Drake® 1.28 gpf Toilet Tank in Cotton

  • Fast #
  • Part #TST776ED01
  • Item #9550724
  • Manufacturer Part #ST776ED#01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Drake® 1.28 gpf Toilet Tank in Cotton

  • Fast #
  • Part #TST776ED01
  • Item #9550724
  • Manufacturer Part #ST776ED#01
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • POWERFUL PERFORMANCE - A powerful flush with only 1.28 GPF. WaterSense®, CALGreen, and CEC compliant. Wide 3 inch flush valve to quickly move water through the Drake TORNADO FLUSH system.
  • STYLISH AND MODERN DESIGN - Update your oasis with this stylish design that couples well with any bathroom décor. The Drake tank features a chrome plated left-hand trip lever.
  • INSULATED TANK LINER - Prevents condensation from developing on the exterior of the tank
  • COMPLETE YOUR TOILET - Drake tank only. Compatible Drake bowl required. Wax ring, flange bolts, and water supply lines not included. Finish your purchase with the addition of a SoftClose seat or WASHLET bidet seat.
  • Insulated tank to prevent condensation from cold water
  • WaterSense®, CALGreen, and CEC compliant
  • T40 WASHLET+ and Auto Flush upgrade compatibility
  • Included parts: Toilet tank
  • Purchase separately: Compatible Drake bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat or WASHLET+.
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Drake®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Lever
Height:
13-7/16 in
Length:
6-1/2 in
Material:
Vitreous China
Toilet Bowl Length:
7-1/8 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
17-3/16 in