1.28 gpf Two Piece Toilet Tank in Colonial White
This product has been replaced by
Manufacturer Part #ST786EA#11
Drake® 1.28 gpf Two Piece Toilet Tank in Colonial White
Product Details
Product Details
- Newly enhanced design
- Transitional Drake toilet tank for use with Drake toilet bowl
- High Efficient dual-flush DYNAMAX TORNADO FLUSH System
- Allows you to proactively conserve water - Select 1.28 GPF or 0.8 GPF
- Chrome plated trip lever
- WaterSense®, CALGreen, and CEC compliant
- T40 WASHLET+ and Auto Flush upgrade compatibility
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Purchased separately: Compatible Drake bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat or WASHLET+.
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2, ASME A112.19.14
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake®
- Color Finish Category:
- Whites
- Color Finish Name:
- Colonial White
- Depth:
- 7-1/8 in
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 14-5/16 in
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 19-5/8 in