1.6 gpf Elongated Floor Mount Two Piece Toilet in Cotton
This product has been replaced by
Manufacturer Part #CST746CSMG#01
Drake® 1.6 gpf Elongated Floor Mount Two Piece Toilet in Cotton
Product Details
Product Details
This product includes
TOTO 1.6 gpf Toilet Tank in Cotton
Part #TST743S01
TOTO 1.28 gpf Elongated Toilet Bowl in Cotton
Part #TC744EG01
- High-profile two-piece elongated bowl and tank set
- Residential or commercial installations
- G-Max® 1.6 GPF flushing system, creates a powerful flush
- CeFiONtect™ glaze gives the bowl a lubricious quality that prevents particles from adhering
- Left-hand chrome trip lever
- Glazed trapway
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2M
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45
- Collection:
- Drake®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Chrome
- Handle Type:
- Trip Lever
- Height:
- 28-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 28 in
- MA Approved:
- No
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 14-5/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- No
- Width:
- 19-1/2 in