1.6 gpf Toilet Tank in Cotton
Drake® 1.6 gpf Toilet Tank in Cotton
Product Details
Product Details
- Drake toilet tank for use with Drake toilet bowls
- G-Max® 1.6 GPF flushing system, creates a powerful flush
- Right-hand chrome trip lever
- WaterSense®, CALGreen, and CEC compliant
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Purchased separately: Drake bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
- Compatible with the following bowls: C743E, C744E, C744EG, C744EL, or C744EF.10
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45
- Collection:
- Drake®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 13-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 7-1/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- No
- Width:
- 19-7/8 in