This product requires certification to purchase.

1.6 gpf Toilet Tank in Cotton

TOTO

Drake® 1.6 gpf Toilet Tank in Cotton

  • Fast #
  • Part #TST776SA01
  • Item #9534196
  • Manufacturer Part #ST776SA#01
4.4 out of 5 Customer Rating
Brand image
TOTO

Drake® 1.6 gpf Toilet Tank in Cotton

  • Fast #
  • Part #TST776SA01
  • Item #9534196
  • Manufacturer Part #ST776SA#01
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Gaithersburg, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Drake® toilet tank for use with Drake® toilet bowl
  • G-Max® 1.6 gpf flushing system, creates a powerful flush
  • Left-hand chrome-plated trip lever
  • WaterSense®, CALGreen and CEC compliant
  • Included parts - tank to bowl gasket, tank to bowl hardware and toilet bolt caps
  • Purchased separately - Drake® bowl, wax ring, toilet mounting bolts, water supply lines and toilet seat
  • Compatible with the following bowls - C743E, C744E, C744EG, C744EL or C744EF.10
  • Purchased separately - compatible Drake® bowl, wax ring, toilet mounting bolts, water supply lines and toilet seat or WASHLET+
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2M
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Drake®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Depth:
7-3/8 in
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
13-7/8 in
IAPMO Listed:
Yes
Length:
7-3/8 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
739268402690
WaterSense Labeled:
No
Width:
17-3/16 in