DRAKE 2PC TOILET W/ SEAT 1.6&0.8GPF CEFIONTECT WASHLET+
DRAKE 2PC TOILET W/ SEAT 1.6&0.8GPF CEFIONTECT WASHLET+
Product Details
Product Details
This product includes
TOTO Elongated Closed Front with Cover Toilet Seat in Cotton
Part #TSS12401
TOTO 1.28 gpf Elongated Bowl Toilet in Cotton
Part #TCT746CUGT4001
TOTO 0.8 gpf/1.6 gpf Dual Flush Toilet Tank in Cotton
Part #TST746SMA01
- Newly enhanced design
- DYNAMAX TORNADO FLUSH utilizes 360 degree cleaning power to reach every part of the bowl
- CEFIONTECT ceramic glaze minimizes waste from sticking to ceramic surfaces
- SS124 SoftClose® seat included.
- TOTO WASHLET+ upgrade compatibility: designed to work exclusively with a T40 WASHLET+ bidet seat for seamless integration
- Newly designed to provide space savings similar to a round bowl without compromising the comfort of an elongated shape
- Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
- Allows you to proactively conserve water - Select 1.6 GPF or 0.8 GPF
- Chrome plated left hand trip lever
- 12 inch Rough-in
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Handle Type:
- Trip Lever
- Height:
- 28-7/8 in
- Length:
- 27-3/8 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Installation:
- Wall Mount
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Width:
- 17-5/16 in