3 in. Gasket
Drake® 3 in. Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6912-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Drake®
- Diameter - Outside:
- 3 in
- Product Type:
- Gasket
- WaterSense Labeled:
- Yes