DRAKE TRANSITIONAL TANK 1.28 & 0.8GPF DUAL F SEDONA BEIGE
This product has been replaced by
Manufacturer Part #ST786EA#12
Drake® DRAKE TRANSITIONAL TANK 1.28 & 0.8GPF DUAL F SEDONA BEIGE
Product Details
Product Details
- Newly enhanced design
- Transitional Drake toilet tank for use with Drake toilet bowl
- High Efficient dual-flush DYNAMAX TORNADO FLUSH System
- Allows you to proactively conserve water - Select 1.28 GPF or 0.8 GPF
- Chrome plated trip lever
- WaterSense®, CALGreen, and CEC compliant
- T40 WASHLET+ and Auto Flush upgrade compatibility
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Purchased separately: Compatible Drake bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat or WASHLET+.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Drake®
- Dual Flush:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- Handle Type:
- Trip Lever
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes