This product requires certification to purchase.

Elongated Toilet Bowl in Cotton

You last purchased this on
 
TOTO

Drake® Elongated Toilet Bowl in Cotton

  • Fast #
  • Part #TC776CEFG01
  • Item #9534158
  • Manufacturer Part #C776CEFG#01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Drake® Elongated Toilet Bowl in Cotton

  • Fast #
  • Part #TC776CEFG01
  • Item #9534158
  • Manufacturer Part #C776CEFG#01
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Newly enhanced design
  • Elongated front toilet bowl for use with Drake dual-flush tank
  • DYNAMAX TORNADO FLUSH utilizes 360 degree cleaning power to reach every part of the bowl
  • CEFIONTECT ceramic glaze prevents debris and mold from adhering to ceramic surfaces
  • Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
  • Beautiful skirted design for a sleek and understated look
  • Universal Height creates greater comfort across a broader range of individuals
  • 12 inch Rough-in
  • Included parts: Toilet Bowl only
  • Purchased separately: Compatible tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.14, ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Drake®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Height:
16-1/8 in
IAPMO Listed:
Yes
Length:
24-1/2 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
27-3/8 in
Toilet Bowl Width:
14-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Trap Size:
2-1/2 in
WaterSense Labeled:
Yes
Width:
14 in