1.28 gpf Toilet Tank in Cotton
Drake® II 1.28 gpf Toilet Tank in Cotton
Frequently Purchased Together
Product Details
Product Details
- Drake® II or Vespin II toilet tank for use with Drake® II or Vespin II toilet bowl
- E-Max® 1.28 gpf flushing system, creates a powerful flush
- Left-hand chrome-plated trip lever
- WaterSense®, CALGreen and CEC compliant
- Included parts - tank to bowl gasket, tank to bowl hardware and toilet bolt caps
- Purchased separately - bowl, wax ring, toilet mounting bolts, water supply lines and toilet seat
- Compatible with the following bowls - C453CUFG, C453CUF, C454CUFG, C454CUF, CT474CUF and CT474CUFG
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake® II
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Depth:
- 7-5/8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 13-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 7-5/8 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 17-1/4 in