This product requires certification to purchase.

1.0 gpf Toilet Tank in Cotton

You last purchased this on
 
TOTO

Drake® II 1G® 1.0 gpf Toilet Tank in Cotton

  • Fast #
  • Part #TST453UR01
  • Item #4555516
  • Manufacturer Part #ST453UR#01
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Drake® II 1G® 1.0 gpf Toilet Tank in Cotton

  • Fast #
  • Part #TST453UR01
  • Item #4555516
  • Manufacturer Part #ST453UR#01
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Drake® II or Vespin II toilet tank for use with Drake® II or Vespin II toilet bowl
  • 1G® flushing system, creates a powerful flush with only 1 gpf
  • Right hand chrome plated trip lever
  • WaterSense®, CALGreen and CEC compliant
  • Included parts - tank to bowl gasket, tank to bowl hardware and toilet bolt caps
  • Purchased separately - bowl, wax ring, toilet mounting bolts, water supply lines and toilet seat
  • Compatible with the following bowls - C453CUFG, C453CUF, C454CUFG, C454CUF, CT474CUF and CT474CUFG
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Drake® II 1G®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Depth:
8 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Handle Type:
Lever
Height:
14 in
IAPMO Listed:
Yes
Length:
8 in
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
16 in