Left-Hand Trip Lever in Brushed Nickel
Drake® Left-Hand Trip Lever in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Genuine TOTO replacement trip lever for use on select model toilets
- Zinc alloy handle with solid brass arm
- Reinforced spud assembly
- Installs quickly and easily
- Restores your TOTO tank back to optimal performance
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- CST744SD Toilet
- Collection:
- Drake®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes