This product requires certification to purchase.

Left-Hand Trip Lever in Colonial White

You last purchased this on
 
TOTO

Drake® Left-Hand Trip Lever in Colonial White

  • Fast #
  • Part #TTHU06811
  • Item #1445572
  • Manufacturer Part #THU068#11
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Drake® Left-Hand Trip Lever in Colonial White

  • Fast #
  • Part #TTHU06811
  • Item #1445572
  • Manufacturer Part #THU068#11
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Colonial White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1792
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Trip Lever from the Drake Collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
ST743S Toilet Tank
Collection:
Drake®
Color Finish Category:
Whites
Color Finish Name:
Colonial White
Handle Type:
Trip Lever
Number of Handles:
Single Handle
Trip Lever Location:
Left-Hand
UL Listed:
No
WaterSense Labeled:
Yes