1.28 gpf Round Two Piece Toilet in Ebony
1.28 gpf Round Two Piece Toilet in Ebony
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
TOTO Round Toilet Bowl in Ebony
Part #TC775CEF51
TOTO 1.28 gpf Toilet Tank in Ebony
Part #TST786EA51
- POWERFUL PERFORMANCE WITH LESS FREQUENT CLEANING - The new Drake features TOTO's most efficient flush technology. TORNADO FLUSH swirls water in a circular pattern to fully wash the bowl surface.
- MORE COMFORT ACROSS A WIDER RANGE OF INDIVIDUALS - TOTO's Universal Height is taller than a standard toilet and makes sitting down and standing up easier for many people. Universal Height models are capable of meeting the ADA height requirement.
- SAVE WATER WITHOUT SACRIFICE - The 1.28 GPF WaterSense certified Drake enables you to save water without worrying about diminished performance. The Drake features a wide 3 inch flush valve and a siphon jet bowl that gets the job done in one flush.
- STYLISH AND MODERN DESIGN - Update your oasis with this stylish design that couples well with any bathroom décor. The round bowl helps to save space in your bathroom. The toilet fits into 12 inch rough-in installations and has a left-hand trip lever.
- COMPLETE YOUR TOILET - Finish your purchase with the addition of a TOTO SoftClose seat or upgrade to a WASHLET bidet seat. Drake tank and bowl with hardware included. Purchased Separately: Wax ring, flange bolts, and water supply lines.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bowl Shape:
- Round
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Height:
- 30-11/16 in
- Length:
- 26-3/8 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Type:
- Two Piece
- WaterSense Labeled:
- Yes
- Width:
- 19-3/16 in