Drake®
Frequently Purchased Together
Product Details
Product Details
- Genuine TOTO replacement trip lever for use on select Drake, Drake II, and Vespin II model toilets
- Zinc alloy handle with solid brass arm
- Reinforced spud assembly
- Installs quickly and easily
- Restores your TOTO tank back to optimal performance
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- ST743S
- Collection:
- Drake®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Handle Type:
- Trip Lever
- Length:
- 11 in
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes
- Width:
- 3-1/4 in