Drake® Two Piece Toilet
Drake® Two Piece Toilet
Product Details
Product Details
This product includes
TOTO Flush Kit for MW4463046CEMG
Part #TTHU765
TOTO Elongated Closed Front Toilet Seat with Cover in Cotton
Part #TSW3046AT4001
TOTO 1.0 gpf Elongated ADA Bowl Toilet in Cotton
Part #TCT746CUFGT4001
TOTO 1 gpf Elongated Floor Mount Two Piece Toilet Bowl in Colonial White
Part #TCT746CUG11
TOTO 1.28 gpf Two Piece Toilet Tank in Cotton
Part #TST748EMA01
TOTO 1.28 gpf Two Piece Toilet Tank in Colonial White
Part #TST748EMA11
Specifications
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Trip Lever
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side