1.28 gpf Elongated Floor Mount Two Piece Toilet in Cotton
Drake® WASHLET® 1.28 gpf Elongated Floor Mount Two Piece Toilet in Cotton
Product Details
Product Details
This product includes
TOTO 1 gpf Elongated Floor Mount Two Piece Toilet Bowl in Colonial White
Part #TCT746CUG11
TOTO 1.28 gpf Two Piece Toilet Tank in Colonial White
Part #TST748EMA11
- System includes toilet and WASHLET
- Concealed supply connection for seamless installation
- DYNAMAX TORNADO FLUSH® system, ultra high-efficiency
- CEFIONTECT® ceramic glaze
- Semi-concealed trapway
- Quiet Flush
- Elongated front bowl and tank set with WASHLET
- Dual Flush operation
- 12" Rough-in
- EWATER+® on wand and bowl
-
Green
Specifications
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- Collection:
- Drake® WASHLET®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- Handle Material:
- Vitreous China
- Handle Type:
- Trip Lever
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-3/8 in
- Toilet Bowl Length:
- 27-1/2 in
- Toilet Bowl Width:
- 19-5/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes