In-Wall Tank System in Cotton
DuoFit® In-Wall Tank System in Cotton
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dual-Max® dual flush 1.28 and 0.9 GPF flushing system
- Copper supply line
- Saves up to 9" of floor space compared to standard floor-mounted toilet
- Adjustable 15"-19" mounting height
- Supports up to 880 pounds
- Copper Supply Line
- One-piece blow molded polyethylene tank to prevent leaks
- Pre-plumbed for optional WASHLET® connection
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.3
- Collection:
- DuoFit®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Flow Rate:
- 1.28 gpf
- Height:
- 53-1/4 in
- Material:
- Copper
- Product Type:
- In-Wall Tank System
- UL Listed:
- No