This product requires certification to purchase.

1.28 gpf Wall Mount Tank System

You last purchased this on
 
TOTO

DuoFit® 1.28 gpf Wall Mount Tank System

  • Fast #
  • Part #TWT173MA
  • Item #8028387
  • Manufacturer Part #WT173MA
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

DuoFit® 1.28 gpf Wall Mount Tank System

  • Fast #
  • Part #TWT173MA
  • Item #8028387
  • Manufacturer Part #WT173MA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High-Efficiency DYNAMAX TORNADO dual flushing system
  • Dual-Max flush promotes water conservation with a 0.9 or 1.28 GPF option
  • Copper supply line
  • Auto Flush Compatible
  • Saves up to 9" of floor space compared to standard floor-mounted toilet
  • Adjustable 15"-19" mounting height
  • Supports up to 880 pounds
  • One-piece blow molded polyethylene tank to prevent leaks
  • Pre-plumbed for optional WASHLET® connection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.6.2
Adjustable:
No
Application:
Commercial, Residential
Brand Model Compatibility:
CT447CFGT60 Toilet Bowl
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.3
Collection:
DuoFit®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.28 gpf
Height:
50-3/8 in
Length:
3-1/2 in
Material:
Plastic, Steel
Material Type:
Polyethylene
Product Type:
Tank and Carrier System
UL Listed:
No
WaterSense Labeled:
Yes
Width:
25-2/5 in