1.28 gpf Toilet Tank in Cotton
Eco Clayton® 1.28 gpf Toilet Tank in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- E-Max flushing system
- Chrome trip lever
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Eco Clayton®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Length:
- 8-1/2 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 739268418158
- WaterSense Labeled:
- Yes
- Width:
- 21-1/8 in