1.28 gpf Tank Toilet
Eco Drake® 1.28 gpf Tank Toilet
Package Quantity Info:
Each: 1 Pallet: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Eco Drake® toilet tank for use with Eco Drake® toilet bowls
- E-Max® 1.28 gpf flushing system, creates a powerful flush
- Left hand chrome plated trip lever
- WaterSense®, CALGreen and CEC compliant
- Included parts - tank to bowl gasket, tank to bowl hardware and toilet bolt caps
- Purchased separately - Eco Drake® bowl, wax ring, toilet mounting bolts, water supply lines and toilet seat
- Compatible with the following bowls: C743E, C744E, C744EG, C744EL or C744EF.10
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45
- Collection:
- Eco Drake®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Depth:
- 7-3/8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 13-7/16 in
- IAPMO Listed:
- Yes
- Length:
- 7-3/8 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 17-3/16 in