This product requires certification to purchase.

Elongated Toilet Bowl in Cotton

You last purchased this on
 
TOTO

Eco Drake® Elongated Toilet Bowl in Cotton

Brand image
You last purchased this on
 
TOTO

Eco Drake® Elongated Toilet Bowl in Cotton

  • Fast #
  • Part #TC776CEFG1001
  • Item #9534199
  • Manufacturer Part #C776CEFG.10#01
4.7 out of 5 Customer Rating
1.28 gpf Elongated Floor Mount Bowl Toilet

X Points
Color Finish Name: Cotton Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Elongated front toilet bowl
  • Designed for use with the following Drake tanks: Eco Drake ST743E 1.28gpf, Eco Drake Transitional ST744E 1.28gpf, or Drake ST743S 1.6gpf
  • Universal height for more comfort across a broader range of individuals
  • ADA Compliant rim height
  • 10" rough-in
  • Glazed trapway
  • Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • 10 inch Rough-in
  • Included parts: Toilet Bowl only
  • Purchased separately: Compatible tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat.
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Eco Drake®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Height:
16-1/8 in
IAPMO Listed:
Yes
Length:
24-1/2 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
28-1/8 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Trap Size:
2-1/2 in
WaterSense Labeled:
Yes
Width:
14 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing