This product requires certification to purchase.

Elongated Toilet Bowl in Cotton

You last purchased this on
 
TOTO

Eco Drake® Elongated Toilet Bowl in Cotton

  • Fast #
  • Part #TC776CEG01
  • Item #9534219
  • Manufacturer Part #C776CEG#01
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Eco Drake® Elongated Toilet Bowl in Cotton

  • Fast #
  • Part #TC776CEG01
  • Item #9534219
  • Manufacturer Part #C776CEG#01
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Elongated front toilet bowl
  • Designed for use with the following Drake tanks: Eco Drake ST776EA 1.28gpf, Eco Drake ST776ER 1.28gpf
  • 14-5/8 inch rim height
  • 12" rough-in
  • Glazed trapway
  • Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Eco Drake®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Height:
15 in
IAPMO Listed:
Yes
Length:
28-3/8 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
14-5/8 in
Toilet Bowl Length:
28 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Width:
14 in